
Family and Friends 3 Black Framed Print Wall Art
Mfr # 406558
Zoro # G322893981
product price: $59.99
/eaKey Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Landscape & Nature
Material
Wood Product Paper Print Uv Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406558
Zoro #
G322893981
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Landscape & Nature
Material
Wood Product Paper Print Uv Coating
LED/Illuminated
No
Color
Red, Orange, Cream
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Art Type
Print
Item
Wall Art
Description
The family and friends 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.