
Family of Penguins Hand Painted Mouth Blown Glass Ornament
Mfr # 477516
Zoro # G022894233
product price:Â $39.99
/eaKey Features
Material
Glass
Type
Finial Ornament
Occasion
Christmas
Pattern
Solid
Commercial Use
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477516
Zoro #
G022894233
UPC #
-
Country of Origin
China
Dimensions
Length
4.75 in
Width
2.5 in
Depth
2.5 in
Details
Material
Glass
Type
Finial Ornament
Item
Christmas Ornaments
Occasion
Christmas
Pattern
Solid
Commercial Use
No
Outdoor Use
No
Style
Contemporary
Number in Set
1
Color
White, Black, Blue
Shatterproof
No
Theme
Animal
Attachment Type
Hanging Ornament
Description
Remember the time to love is now, fill your home with warmth and comfort with the Family of Penguins Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.