FARM SWEET FARM MILK CAN Black Framed Print Wall Art

  • Mfr # 529774

  • Zoro # G422893713


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Black, White
Set Type
Single Piece Item
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529774
Zoro #
G422893713
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
14 in

Details

LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Black, White
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
Subject Pattern
Cow
Material
Wood
Item
Wall Art
Subject
Animals
Number of Pieces Included
1
Shape
Rectangle
Primary Art Material
Wood
Wall Mounting Hardware Included
Yes

Description

Unique and decorative, this farm sweet farm milk can black framed print wall art will leave a lasting impression. Update your walls with this farm animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.