Shop HOMEROOTS
See all product information
Create Account
Father Says 2 Black Framed Print Wall Art
- Mfr # 405577
- Zoro # G322892182
product price:Â
$
71.45
/ea
Key Features
Width
14 in
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405577
- Zoro #
- G322892182
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Color
- Black, Tan
- Material
- Wood Product Paper Print Uv Coating
- Subject
- Text & Numbers
- Art Type
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Shape
- Rectangle
Dimensions
- Width
- 14 in
- Length
- 20 in
- Depth
- 1 in
Description
This father says 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.