
Festive Glitter Reindeer with Lights Hand Painted Mouth Blown Glass Ornament
Mfr # 477465
Zoro # G622891311
product price:Â $24.39
/eaKey Features
Number in Set
1
Material
Glass
Pattern
Solid
Shatterproof
No
Type
Finial Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477465
Zoro #
G622891311
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
4 in
Depth
2.5 in
Details
Number in Set
1
Material
Glass
Pattern
Solid
Shatterproof
No
Type
Finial Ornament
Color
Red, White, Green
Attachment Type
Hanging Ornament
Item
Christmas Ornaments
Theme
Christmas
Commercial Use
No
Occasion
Christmas
Style
Traditional
Outdoor Use
No
Description
Enliven your space with some joyful cheer with the Festive Glitter Reindeer with Lights Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval tear drop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.