Shop HOMEROOTS
See all product information
Create Account
Puppy and Red Truck Christmas Wreath Hand Painted Mouth Blown Glass Ornament
Mfr # 477530
Zoro # G422890743
product price:Â $54.15
/eaKey Features
Material
Glass
Pattern
Solid
Shatterproof
No
Attachment Type
Hanging Ornament
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477530
- Zoro #
- G422890743
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.35 in
- Length
- 6 in
- Depth
- 3.35 in
Details
- Material
- Glass
- Pattern
- Solid
- Shatterproof
- No
- Attachment Type
- Hanging Ornament
- Style
- Traditional
- Commercial Use
- No
- Number in Set
- 1
- Item
- Christmas Ornaments
- Occasion
- Christmas
- Outdoor Use
- No
- Theme
- Christmas
- Color
- Red, White, Green
- Type
- Finial Ornament
Description
Shower some holiday love with your furry friends this season with the Puppy and Red Truck Christmas Wreath Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.35" x 3.35"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.