
Festive Glitter Santa Hand Painted Mouth Blown Glass Ornament
Mfr # 477463
Zoro # G422893379
product price:Â $22.99
/eaKey Features
Width
3 in
Material
Glass
Color
Red, White, Green
Type
Ball Ornament
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477463
Zoro #
G422893379
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
3 in
Length
3 in
Details
Material
Glass
Color
Red, White, Green
Type
Ball Ornament
Attachment Type
Hanging Ornament
Item
Christmas Ornaments
Shatterproof
No
Pattern
Solid
Theme
Christmas
Commercial Use
No
Style
Traditional
Occasion
Christmas
Outdoor Use
No
Number in Set
1
Description
Bring some whimsical festive cheer to your space with the Festive Glitter Santa Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.