Festive Glitter Snowman Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477464

  • Zoro # G322894513


product price: $24.99
/ea

Key Features

Number in Set
1
Type
Ball Ornament
Attachment Type
Hanging Ornament
Occasion
Christmas
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477464
Zoro #
G322894513
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in
Length
3 in

Details

Number in Set
1
Type
Ball Ornament
Attachment Type
Hanging Ornament
Occasion
Christmas
Color
Red, White, Green
Shatterproof
No
Material
Glass
Pattern
Solid
Outdoor Use
No
Theme
Christmas
Style
Traditional
Commercial Use
No
Item
Christmas Ornaments

Description

Bring some whimsical festive cheer to your space with the Festive Glitter Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.