Fill to the Brim Framed Art White Picture Frame Print Wall Art

  • Mfr # 416321

  • Zoro # G222893371


product price: $501.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

LED/Illuminated
No
Color
Gray
Width
41 in
Subject
People
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416321
Zoro #
G222893371
UPC #
-
Country of Origin
United States

Dimensions

Width
41 in
Length
31 in
Depth
1 in

Details

LED/Illuminated
No
Item
Wall Art
Color
Gray
Subject
People
Commercial Use
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Art Type
Print
Set Type
Single Piece Item
Material
Paper, Cardboard, Glass, Wood
Number of Pieces Included
1

Description

Bring some sizzle to your space with this eye-catching fill to the brim framed art white picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 41-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.