
Five Piece Black Round Dining Set with Four Chairs
Mfr # 571724
Zoro # G022351248
product price: $4,939.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
47 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571724
Zoro #
G022351248
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Width
47 in
Length
47 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Black
Item
Dining Set
Tabletop Material
Wood
Description
This five piece black round dining set with four chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 47-inch W x 47-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.