Zoro Homepage

Five Piece Brown Round Solid Wood Dining Set with Four Chairs

  • Mfr # 644516

  • Zoro # G822358317


product price: $5,459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
30 in
Tabletop Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644516
Zoro #
G822358317
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
54 in
Width
54 in

Details

Item
Dining Set
Tabletop Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Brown

Description

This five piece brown round solid wood dining set with four chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30.00-inch h x 54.00-inch w x 54.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.