Floral Pumpkins White Framed Print Wall Art
- Mfr # 407291
- Zoro # G522895051
product price:Â
$
54.35
/ea
Key Features
Number of Pieces Included
1
Subject Pattern
Seasonal Flowers
Subject
Plants & Flowers
Shape
Rectangle
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407291
- Zoro #
- G522895051
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Subject Pattern
- Seasonal Flowers
- Item
- Wall Art
- Subject
- Plants & Flowers
- Shape
- Rectangle
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Color
- White, Teal, Gray
- Primary Art Material
- Paper
- Art Type
- Wall Mounting Hardware Included
- No
- Material
- Wood Print On Paper
Dimensions
- Depth
- 1 in
- Width
- 12 in
- Length
- 21 in
Description
Add an air of fashion to your room and rejuvenate the space with this floral pumpkins white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 12-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.