
Flowers and Butterflies II 1 Black Framed Print Wall Art
Mfr # 415882
Zoro # G122895321
product price: $59.99
/eaKey Features
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Material
Wood/Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415882
Zoro #
G122895321
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Material
Wood/Paper
Item
Wall Art
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
LED/Illuminated
No
Color
Ivory, Orange
Number of Pieces Included
1
Subject Pattern
Seasonal Flowers
Description
The flowers and butterflies ii 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.