Fly Away 3 Black Framed Print Wall Art
- Mfr # 415897
- Zoro # G022891270
product price:Â
$
71.45
/ea
Key Features
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Animals
Art Type
Print
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415897
- Zoro #
- G022891270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 20 in
- Length
- 14 in
Details
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Subject
- Animals
- Item
- Wall Art
- Art Type
- Set Type
- Single Piece Item
- Subject Pattern
- Bird
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Material
- Paper
- Color
- Brown
- Primary Art Material
- Paper
Description
Add an air of fashion to your room and rejuvenate the space with this fly away 3 black framed print wall art. This bird inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.