Shop HOMEROOTS
See all product information
Create Account
25" X 25" Silver Frame Big Heart Botany
- Mfr # 365476
- Zoro # G822885196
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Lighted
No
Shape
Square
Commercial Use
No
Style
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365476
- Zoro #
- G822885196
- UPC #
- -
- Country of Origin
- United States
- Mirrored
- No
- Lighted
- No
- Shape
- Square
- Item
- Wall Decor
- Commercial Use
- No
- Style
- Classic
- Finish Style
- No Distressing
- Orientation
- Horizontal and Vertical
- Outdoor Suitability
- No
- Assembly Required
- No
- Finish
- Textured
- Color
- Silver
Dimensions
- Length
- 25 in
- Width
- 25 in
- Depth
- 2 in
Description
Leave a lasting impression on your friends and guests with this exquisite picture. Its style is more than just fine-looking, it will add individuality to your walls. This picture is a marvelously crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece sturdy too, and that’s exactly what you get with this lovely picture. If you want a practical, elegant, and long-lasting picture, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.