Folk Art Outhouse II 1 White Framed Print Bathroom Wall Art

  • Mfr # 404717

  • Zoro # G722892560


product price:  $56.99
/ea

Key Features

Depth
1 in
Length
15 in
Primary Art Material
Paper
Shape
Square
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404717
Zoro #
G722892560
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
15 in
Width
15 in

Details

Primary Art Material
Paper
Shape
Square
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Subject
No Subject

Description

This folk art outhouse ii 1 white framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.