Folk Art Outhouse II 2 Black Framed Print Bathroom Wall Art

  • Mfr # 404719

  • Zoro # G322893417


product price:  $56.99
/ea

Key Features

Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404719
Zoro #
G322893417
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1 in
Width
15 in

Details

Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Square
Subject
No Subject
Set Type
Single Piece Item
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Item
Wall Art

Description

The folk art outhouse ii 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.