Shop HOMEROOTS
See all product information
Create Account
12" Turquoise Reclaimed Wood Heart Wall Decor
- Mfr # 384899
- Zoro # G122883670
product price:Â
$
47.49
/ea
Key Features
Size
12 in
Material
Wood
Shape
Novelty
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384899
- Zoro #
- G122883670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12 in
- Width
- 12 in
- Length
- 12 in
- Depth
- 0.5 in
Details
- Item
- Wall Decor
- Finish
- Coated
- Material
- Wood
- Shape
- Novelty
- Lighted
- No
- Assembly Required
- No
- Construction Method
- Handmade
- Finish Style
- Wood Scoring & Rub Through
- Hooks Included
- No
- Orientation
- Vertical Only
- Outdoor Suitability
- Yes
- Mirrored
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Color
- Turquoise
- Commercial Use
- No
- Style
- Rustic
Description
The 12" farmhouse Aqua / Turquoise Wooden Heart is a perfect piece of home decor. It’s great on it's own but also makes a great base to personalize for DIY and craft projects. While a heart can be displayed all year long, it is also an ideal gift or decor for Valentine's Day, Bridal Shower's, Mother's Day, Weddings, or other special occasions to show someone how much you love and appreciate them. Let your creativity run wild with this rustic and heart warming (no pun intended) wall decor. 12-inch H x 12-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.