Football A Family Tradition Black Framed Print Wall Art

  • Mfr # 405052

  • Zoro # G122890500


product price:  $68.29
/ea

Key Features

Set Type
Single Piece Item
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405052
Zoro #
G122890500
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
14 in
Width
20 in

Details

Set Type
Single Piece Item
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Subject
Text & Numbers
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Brown, Light Orange
Material
Wood Paper And Texture
Item
Wall Art
LED/Illuminated
No
Assembly Required
No Assembly Needed

Description

The football a family tradition black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.