Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Outdoor Brown Wicker Sofa Seating Group with Beige Cushions

  • Mfr # 558548

  • Zoro # G422371556


product price: $929.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Width
49.5 in
Length
30.5 in
Color
Brown/Beige
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558548
Zoro #
G422371556
UPC #
-
Country of Origin
China

Dimensions

Width
49.5 in
Length
30.5 in
Height
30.5 in

Details

Assembly Required
Full Assembly Needed
Item
Outdoor Furniture - Conversation Set
Color
Brown/Beige
Commercial Use
No

Description

The sturdy and weather-resistant construction of an outdoor club chair ensures durability and longevity, making it a reliable and low-maintenance seating option for your outdoor environment. Add a touch of natural charm to your outdoor space with the wicker rattan outer frame. The inclusion of an outdoor coffee table with your outdoor setup serves as a convenient resting place for your favorite decor elements, such as candles, potted plants, or decorative accents that add a touch of personality to your outdoor oasis. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. The included cushions are not only comfortable but also removable and functional, adding an extra layer of protection against wear and tear from the elements. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. . 30.5-inch H x 49.5-inch W x 30.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.