
French Caf With Red And Blue Accents Unframed Print Wall Art
Mfr # 399043
Zoro # G622892530
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Subject
Scenic & Cityscapes
Number of Pieces Included
1
Shape
Square
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399043
Zoro #
G622892530
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
30 in
Width
30 in
Details
LED/Illuminated
No
Subject
Scenic & Cityscapes
Number of Pieces Included
1
Shape
Square
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Canvas
Material
Polyester
Color
White
Commercial Use
No
Art Type
Print
Description
Unique and decorative, this french caf with red and blue accents unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.