
French Caf With Red And Blue Accents Unframed Print Wall Art
Mfr # 399044
Zoro # G622889837
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Primary Art Material
Canvas
Set Type
Single Piece Item
Commercial Use
No
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399044
Zoro #
G622889837
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Length
40 in
Depth
1.25 in
Details
Material
Polyester
Primary Art Material
Canvas
Set Type
Single Piece Item
Commercial Use
No
Shape
Square
Subject
Scenic & Cityscapes
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Item
Wall Art
Color
White
Wall Mounting Hardware Included
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this french caf with red and blue accents unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.