Shop HOMEROOTS
See all product information
Create Account
Picnic Getaway 1 White Framed Print Wall Art
- Mfr # 404957
- Zoro # G522894078
product price:Â
$
62.15
/ea
Key Features
Set Type
Single Piece Item
Art Type
Print
Length
19 in
Subject Pattern
Bicycle
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404957
- Zoro #
- G522894078
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Art Type
- Subject Pattern
- Bicycle
- Item
- Wall Art
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Subject
- Transportation
- Color
- Red, Orange, Cream
- Primary Art Material
- Paper
- Material
- Wood Paper
Dimensions
- Length
- 19 in
- Width
- 15 in
- Depth
- 1 in
Description
This picnic getaway 1 white framed print wall art will add a beautiful decorative accent to your decor. This transportation inspired wall art features a bicycle icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.