
Friendship is the Spice of Life Black Framed Print Wall Art
Mfr # 404507
Zoro # G522889517
product price:Â $56.99
/eaKey Features
Shape
Rectangle
Color
Brown, White
Depth
1 in
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404507
Zoro #
G522889517
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Shape
Rectangle
Color
Brown, White
Wall Mounting Hardware Included
No
Item
Wall Art
Art Type
Print
Number of Pieces Included
1
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Text & Numbers
LED/Illuminated
No
Description
The friendship is the spice of life black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.