Shop HOMEROOTS
See all product information
Create Account
Frosty Morning Ringnecks 1 Black Framed Print Wall Art
Mfr # 415654
Zoro # G522892999
product price:Â $65.55
/eaKey Features
Art Type
Print
Set Type
Single Piece Item
LED/Illuminated
No
Assembly Required
No Assembly Needed
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415654
- Zoro #
- G522892999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 20 in
- Length
- 14 in
Details
- Art Type
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Color
- Red, Orange, Cream
- Subject Pattern
- Bird
- Material
- Wood Paper And Texture
- Subject
- Animals
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Number of Pieces Included
- 1
- Shape
- Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this frosty morning ringnecks 1 black framed print wall art. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.