Vintage 1926 Carter Witchcraft Magic Unframed Print Wall Art
- Mfr # 393306
- Zoro # G122888156
product price:Â
$
25.79
/ea
Key Features
Art Type
Print
Depth
0.1 in
Color
Blue, Green
Primary Art Material
Paper
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393306
- Zoro #
- G122888156
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Color
- Blue, Green
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Shape
- Rectangle
- Material
- Paper
- Subject
- Entertainment
- Wall Mounting Hardware Included
- No
- Finish
- Matte
- Number of Pieces Included
- 1
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 0.1 in
- Length
- 24 in
- Width
- 18 in
Description
Unique and decorative, this vintage 1926 carter witchcraft magic unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 18 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.