Shop HOMEROOTS
See all product information
Galloping Stallion 2 Black Framed Print Wall Art
Mfr # 405087
Zoro # G022891669
product price:Â $56.99
/eaKey Features
Assembly Required
No Assembly Needed
Subject Pattern
Horse
Art Type
Print
Subject
Animals
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
405087
Zoro #
G022891669
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Subject Pattern
Horse
Art Type
Print
Subject
Animals
Item
Wall Art
LED/Illuminated
No
Color
Red, Orange, Cream
Shape
Rectangle
Set Type
Single Piece Item
Material
Wood Paper
Number of Pieces Included
1
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching galloping stallion 2 black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.