Shop HOMEROOTS
See all product information
Create Account
Genie Mouth Blown Lead Free Crystal Wine Carafe
- Mfr # 390097
- Zoro # G323440702
product price:Â
$
79.99
/ea
Key Features
Finish
Unfinished
Style
Traditional
Color
Clear
Depth
8 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390097
- Zoro #
- G323440702
- UPC #
- -
- Country of Origin
- China
- Finish
- Unfinished
- Style
- Traditional
- Item
- Barware and Drinkware
- Color
- Clear
Dimensions
- Depth
- 8 in
- Width
- 9 in
- Length
- 11 in
Description
Simple clean lines and a classic design give the Genie Mouth Blown Lead Free Crystal Wine Carafe the edge. The top of this gorgeously crafted red wine carafe has an angled cut top that continues into the body that was architecturally designed to help prevent dribbles and spills. The comfort grip handle was planned to make it easy to swirl the wine and easy to pour as well. 11in x 9in x 8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.