Shop HOMEROOTS
See all product information
Create Account
4in Clear Lead Free Crystal Bottle Stopper
- Mfr # 375771
- Zoro # G123439937
product price:Â
$
44.99
/ea
Key Features
Refrigerator Safe
No
Battery or Batteries Included
No
Width
1.5 in
Assembly Required
No Assembly Needed
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375771
- Zoro #
- G123439937
- UPC #
- -
- Country of Origin
- China
- Refrigerator Safe
- No
- Battery or Batteries Included
- No
- Assembly Required
- No Assembly Needed
- Item
- Bar Tools
- Style
- Transitional
- Bar Tools Type
- Bottle Stopper
- Gradations
- No
- Lock Included
- No
- Electric
- No
- Wall Mounted
- No
- Finish
- Chrome
- Includes
- No
- Material
- Lead Free Crystal
- Flammable Liquids
- No
- Color
- Clear
Dimensions
- Width
- 1.5 in
- Length
- 4.25 in
- Depth
- 1.5 in
Description
The 4-inch clear lead free crystal bottle stopper is the perfect blend of elegance and functionality. Crafted from high-quality lead-free crystal, this bottle stopper ensures your beverages stay fresh while adding a touch of sophistication to your barware collection. Its clear finish complements any decor style, making it a versatile accessory for both casual and formal settings. The transitional design allows it to fit seamlessly with various styles, enhancing the aesthetic of your home bar. This essential bar tool not only preserves your favorite wines and spirits but also serves as a stunning decorative piece. Elevate your entertaining experience and impress your guests with this exquisite bottle stopper. 4.25-inch h x 1.50-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.