Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Glam 74in Beige Velvet And Gold Loveseat
- Mfr # 480897
- Zoro # G523439872
product price:Â
$
2,499.99
/ea
Key Features
Leg Material
Metal
Size
74" x 40" x 30"
Depth
40 in
Shape
Rectangular
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480897
- Zoro #
- G523439872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 74" x 40" x 30"
- Depth
- 40 in
- Width
- 74 in
- Length
- 30 in
Details
- Leg Material
- Metal
- Shape
- Rectangular
- Capacity
- 2
- Color
- Gold
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Velvet
- Tufted Cushions
- No
- Wood Species
- Acacia
- Style
- Modern
- Upholstery Color
- Beige
- Assembly Required
- Full Assembly Needed
- Material
- Solid And Manufactured Wood
- Finish
- Chrome
- Item
- Love Seats
Description
This Contemporary Glam Beige Velvet And Gold Loveseat is a beautiful piece that has a transitional style and is the perfect addition to your living room or lounge space. Upholstered in the softest velour, this loveseat features overstuffed arms and back, diamond button tufting, and fluffy cushions that are super comfortable. The velvet fabric is a smooth beige that makes this piece even more glamorous and appealing. At the bottom of this loveseat is four polished gold legs that extend upwards by the side to add a gold accent. 30in x 74in x 40in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.