74in Blue And Gold Velvet Loveseat
- Mfr # 480899
- Zoro # G323440733
product price:Â
$
2,499.99
/ea
Key Features
Wood Species
Acacia
Depth
40 in
Material
Solid And Manufactured Wood
Color
Gold
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480899
- Zoro #
- G323440733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Width
- 74 in
- Length
- 30 in
- Size
- 74" x 40" x 30"
Details
- Wood Species
- Acacia
- Material
- Solid And Manufactured Wood
- Upholstery Color
- Blue
- Item
- Love Seats
- Color
- Gold
- Finish
- Chrome
- Leg Material
- Metal
- Style
- Modern
- Tufted Cushions
- No
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Velvet
- Capacity
- 2
Description
This Contemporary Glam Blue Velvet And Gold Loveseat is a beautiful piece that has a transitional style and is the perfect addition to your living room or lounge space. Upholstered in the softest velvet, this loveseat features overstuffed arms and back, diamond button tufting, and fluffy cushions that are super comfortable. The velvet fabric is a shiny blue that makes this piece even more glamorous and appealing. At the bottom of this loveseat is four polished gold legs that extend upwards by the side to add a gold accent. 30in x 74in x 40in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.