
Globe Come Away with Me Hand Painted Mouth Blown Glass Ornament
Mfr # 477493
Zoro # G922887939
product price: $44.99
/eaKey Features
Shatterproof
No
Number in Set
1
Attachment Type
Hanging Ornament
Type
Ball Ornament
Theme
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477493
Zoro #
G922887939
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Length
3 in
Width
3 in
Details
Shatterproof
No
Number in Set
1
Attachment Type
Hanging Ornament
Type
Ball Ornament
Theme
Christmas
Color
Gray, White
Material
Glass
Commercial Use
No
Style
Contemporary
Occasion
Christmas
Outdoor Use
No
Item
Christmas Ornaments
Pattern
Solid
Description
Reminiscence on those beautiful moments when you traveled the world with the Globe Come Away with Me Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.