Shop HOMEROOTS
See all product information
Create Account
God Bless Our Farm Black Framed Print Wall Art
- Mfr # 415685
- Zoro # G722892058
product price:Â
$
49.19
/ea
Key Features
Length
20 in
Primary Art Material
Paper
Number of Pieces Included
1
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415685
- Zoro #
- G722892058
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Subject
- Landscape & Nature
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Color
- Brown, White, Orange
- Set Type
- Single Piece Item
- Art Type
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- LED/Illuminated
- No
- Material
- Wood Product Paper Print Uv Coating
Dimensions
- Length
- 20 in
- Width
- 8 in
- Depth
- 1 in
Description
This god bless our farm black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 8-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.