
Goin to Market 4 Black Framed Print Wall Art
Mfr # 404615
Zoro # G122892849
product price: $62.19
/eaKey Features
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404615
Zoro #
G122892849
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
14 in
Details
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Subject
Landscape & Nature
Color
Red, Tan
Set Type
Single Piece Item
Material
Wood Product Paper Print Uv Coating
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Description
Bring some sizzle to your space with this eye-catching goin to market 4 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.