
Gold and Black Geometric Metal Ceiling Light
Mfr # 524178
Zoro # G822341944
product price: $67.99
/eaKey Features
Width
7.9 in
Color
Light Gold
Overall Length
7.9 in
Height
131.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524178
Zoro #
G822341944
UPC #
-
Country of Origin
China
Dimensions
Width
7.9 in
Overall Length
7.9 in
Height
131.5 in
Details
Color
Light Gold
Item
Chandelier
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Brighten up your space with this gorgeous gold and black geometric metal ceiling light. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. Features an open cage frame design with an interior gold shade that is perforated and almost resembles honeycomb for a truly unique look. 131.5-inch H x 7.9-inch W x 7.9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.