Gold And Black Sputnik Multi Light Metal and Glass Dimmable Chandelier

  • Mfr # 611352

  • Zoro # G922342834


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
43.31 in
Application Type
No
Color
Gold Black
Length
43.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611352
Zoro #
G922342834
UPC #
-
Country of Origin
China

Dimensions

Width
43.31 in
Length
43.31 in
Height
41.34 in

Details

Item
Chandelier
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Gold Black

Description

This beautiful gold and black sputnik multi light metal and glass dimmable chandelier will brighten up and change the look of your room. With its gold and black finish, this light fixtue oozes with rich charm. With its gold and black finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 41.34-inch h x 43.31-inch w x 43.31-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.