
Gold Single Metal Dimmable Ceiling Light With Gold Shades
Mfr # 611618
Zoro # G522342784
product price: $882.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Color
Light Gold
Width
18 in
Height
23 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611618
Zoro #
G522342784
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Height
23 in
Length
18 in
Details
Commercial Use
No
Color
Light Gold
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Description
Illuminate your home in style with this gold single metal dimmable ceiling light with gold shades. With its gold finish, this light fixtue oozes with rich charm. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 23-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.