
Gold Sputnik Six Light Frosted Metal Dimmable Chandelier With White Shades
Mfr # 611341
Zoro # G722374431
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Width
44 in
Color
White
Height
21 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
611341
Zoro #
G722374431
UPC #
-
Country of Origin
China
Dimensions
Width
44 in
Height
21 in
Length
28.25 in
Details
Item
Chandelier
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This beautiful gold sputnik six light frosted metal dimmable chandelier with white shades will brighten up and change the look of your room. With its gold finish, this light fixtue oozes with rich charm. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 21-inch h x 44-inch w x 28.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.