Golden Reindeer and Snowflakes Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477500

  • Zoro # G322895343


product price:  $40.85
/ea

Key Features

Occasion
Christmas
Number in Set
1
Attachment Type
Hanging Ornament
Material
Glass
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477500
Zoro #
G322895343
UPC #
-
Country of Origin
China

Dimensions

Width
2.5 in
Depth
2.5 in
Length
4.75 in

Details

Occasion
Christmas
Number in Set
1
Attachment Type
Hanging Ornament
Material
Glass
Item
Christmas Ornaments
Outdoor Use
No
Theme
Animal
Color
Gold, Green, Pink
Commercial Use
No
Type
Finial Ornament
Shatterproof
No
Style
Traditional
Pattern
Solid

Description

Brighten your home in an elegant artistic Christmas spirit with the Golden Reindeer and Snowflakes Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.