
Golden Sunset on Crystal Cove 3 White Framed Print Wall Art
Mfr # 407359
Zoro # G022892239
product price: $68.99
/eaKey Features
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Art Type
Print
Width
20 in
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407359
Zoro #
G022892239
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1 in
Length
14 in
Details
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Art Type
Print
Subject
Landscape & Nature
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Number of Pieces Included
1
Item
Wall Art
Shape
Rectangle
Color
Pink, Blue, Gold, Brown
Description
The golden sunset on crystal cove 3 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.