Golden Tulips 2 Black Framed Print Wall Art
- Mfr # 405530
- Zoro # G122894614
product price:Â
$
62.15
/ea
Key Features
Length
18 in
Depth
1 in
Material
Paper/Wood
Subject
Landscape & Nature
Color
Red, Orange, Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405530
- Zoro #
- G122894614
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper/Wood
- Subject
- Landscape & Nature
- Color
- Red, Orange, Cream
- Item
- Wall Art
- LED/Illuminated
- No
- Art Type
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Set Type
- Single Piece Item
Dimensions
- Length
- 18 in
- Depth
- 1 in
- Width
- 14 in
Description
Bring some sizzle to your space with this eye-catching golden tulips 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.