
Granddads Old Truck 2 Black Framed Print Wall Art
Mfr # 406298
Zoro # G022889147
product price: $59.99
/eaKey Features
Width
19 in
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406298
Zoro #
G022889147
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Color
Red, Orange, Cream
Number of Pieces Included
1
Shape
Rectangle
Subject
Transportation
Item
Wall Art
Set Type
Single Piece Item
Subject Pattern
Old Truck
Wall Mounting Hardware Included
No
LED/Illuminated
No
Assembly Required
No Assembly Needed
Description
The granddads old truck 2 black framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a old truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.