Shop HOMEROOTS
See all product information
Create Account
HOT BATH 6 Black Framed Print Bathroom Wall Art
- Mfr # 404706
- Zoro # G022892468
product price:Â
$
54.39
/ea
Key Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Length
14 in
Color
Red, Orange, Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404706
- Zoro #
- G022892468
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Color
- Red, Orange, Cream
- Material
- Paper/Wood
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Art Type
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Subject
- Bath & Laundry
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 17 in
Description
Unique and decorative, this hot bath 6 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 17-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.