
Gray and Black Upholstered Fabric And Metal Wing Back Dining Side Chair
Mfr # 605671
Zoro # G122372280
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
32.5 in
Application Type
No
Depth (In.)
19.75 in
Width (In.)
25 in
Color
Gray Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605671
Zoro #
G122372280
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32.5 in
Depth (In.)
19.75 in
Width (In.)
25 in
Details
Application Type
No
Color
Gray Black
Assembly Required
No Assembly Needed
Item
Dining Chair
Description
Bring this comfortable gray and black upholstered fabric wing back dining side chair to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The wing back design gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch h x 25-inch w x 19.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.