Zoro Homepage

Gray and Black Upholstered Fabric Dining Arm Chair

  • Mfr # 605664

  • Zoro # G522371951


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
24.5 in
Commercial Use
No
Height (In.)
32.5 in
Assembly Required
No Assembly Needed
Width (In.)
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605664
Zoro #
G522371951
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
24.5 in
Height (In.)
32.5 in
Width (In.)
29.5 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Dining Chair
Color
Gray Black

Description

Bring this comfortable gray and black upholstered fabric dining arm chair to your table to enjoy long lasting quality time with your family and friends. Complete with a solid padded back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch h x 29.5-inch w x 24.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.