Gray And Black Upholstered Faux Leather Open Back Dining Arm Chair With Wheels

  • Mfr # 569405

  • Zoro # G322363514


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black
Assembly Required
Partial Assembly Needed
Depth (In.)
22 in
Height (In.)
30.5 in
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569405
Zoro #
G322363514
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
30.5 in
Width (In.)
23 in

Details

Color
Gray Black
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
No

Description

This gray and black upholstered faux leather open back dining arm chair with wheels is not only good looking, but it also provides long lasting support. The open back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.5-inch H x 23-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.