Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray and Brown Slipcovered Fabric and Wood Dining Side Chair

  • Mfr # 605676

  • Zoro # G822811706


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Upholstery Color
Gray
Purposeful Distressing Type
No Distressing
Width (In.)
24 in
Wheels Included
No
Back Style
Solid Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605676
Zoro #
G822811706
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
24 in
Height (In.)
35 in
Depth (In.)
19.25 in

Details

Upholstery Color
Gray
Purposeful Distressing Type
No Distressing
Wheels Included
No
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Stackable
No
Seat Material
Upholstery
Arms
No
Number of Chairs Included
1
Finish
Natural
Seat Color
Gray
Capacity
350 lb
Leg Material
Solid Wood
Seating Frame Material
Manufactured Wood
Color
Gray
Dining Chair Type
Side Chair
Set
No
Upholstered
Yes
Leg Color
Brown
Material
Fabric

Description

Out with the old and in with the new, this gray and brown slipcovered upholstered fabric dining side chair can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35-inch h x 24-inch w x 19.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.