
Gray and Brown Upholstered Faux Leather Dining Arm Chair
Mfr # 524940
Zoro # G222372081
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
29.72 in
Depth (In.)
23.23 in
Application Type
Yes
Color
Gray Brown
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524940
Zoro #
G222372081
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
29.72 in
Depth (In.)
23.23 in
Width (In.)
21.26 in
Details
Application Type
Yes
Item
Dining Chair
Color
Gray Brown
Assembly Required
Partial Assembly Needed
Description
Out with the old and in with the new, this gray and brown upholstered faux leather dining arm chair can perfectly suit any dining table. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.72-inch h x 21.26-inch w x 23.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.