Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray and Brown Wood And Linen Queen Bed Frame
- Mfr # 486192
- Zoro # G622892646
product price:Â
$
1,471.99
/ea
Key Features
Color
Brown
Material
Wood
Upholstery Color
Gray
Assembly Required
Partial Assembly Needed
Length (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486192
- Zoro #
- G622892646
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 32 in
- Size
- Queen
- Width (In.)
- 64 in
- Depth
- 83 in
Details
- Color
- Brown
- Material
- Wood
- Upholstery Color
- Gray
- Assembly Required
- Partial Assembly Needed
- Upholstery Design
- Partially Upholstered
- Slat Kit Included
- Yes
- Upholstered
- Yes
- Capacity
- 440 lb
- Number of Slats Included
- 13
- Nailhead Trim
- No
- Finish
- Natural
- Tufted
- No
- Item
- Standard Beds
- Upholstery Material
- Linen
- Mattress Included
- No
- Shape
- Rectangular
- Box Spring Required
- No
Description
Drift off to a great night's sleep with the luxuriously stylish gray and brown wood and linen queen bed frame. This partially upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 32-inch h x 64-inch w x 83-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.