Shop HOMEROOTS
See all product information
Create Account
Brown Solid and Manufactured Wood Full Upholstered Faux Leather Bed Frame
- Mfr # 333278
- Zoro # G722887597
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Assembly Required
Full Assembly Needed
Upholstery Color
Brown
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333278
- Zoro #
- G722887597
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Brown
- Upholstery Material
- Faux Leather
- Shape
- Rectangular
- Box Spring Included
- No
- Item
- Standard Beds
- Capacity
- 500 lb
- Commercial Use
- No
- Mattress Included
- No
- Finish
- Matte
- Upholstered
- Yes
- Slat Kit Included
- No
- Box Spring Required
- Yes
Dimensions
- Size
- Full Double
- Depth
- 81 in
- Width (In.)
- 58 in
- Length (In.)
- 45.75 in
Description
Create a haven for relaxation and sweet dreams with this fabulous brown solid and manufactured wood full upholstered faux leather bed frame. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.75-inch H x 58-inch W x 81-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.